References
Rubix:120A3769
Product details : SMC KBC2 CAP
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module (cap)
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
Body Size: Body Size 2
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
Body Size: Body Size 2
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ 10 pieces
£ 79.20 incl. VAT
- Delivery usually within ( 4 ) days
