ERGO™ Engineering Round Files Bastard/Second/Smooth Cut
Shape | Round |
---|---|
Length | 100 mm |
Logistic Weight | 50 g |
---|---|
Shape | Round |
Length | 100 mm |
Type of cut | Semi-soft |
Handle | Handle developed using the ERGO™ scientific process |
No. of teeth per cm | 21 |
Section | 4 mm |
Usually arrives within 14 working days