Files and scrapers
Filter Options
Categories
file (891)
set of files (81)
handle for file (44)
Brand
bahco
(457)
draper
(88)
eclipse
(11)
expert
(1)
facom
(52)
gedore
(14)
gedore red
(8)
365 Product(s) with 1,016 variant(s):
ROEBUCK PLASTIC FILE HANDLES 200MM-250MM 880040
- Superseded Ref:4968933
- roebuck:880040
- rubix:209A7853
- ean:3660338335051
- In stock: Next day delivery
- Length:110 mm
£ 5.15 excl. VAT
/ Each
ROEBUCK FILE HANDLE WHITE WOOD 5 NO.2 879923
- Superseded Ref:3940302
- roebuck:879923
- rubix:209A8002
- ean:3660338334023
- In stock: Next day delivery
- Length:200 mm
£ 2.00 excl. VAT
/ Each
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 150MM 829036
- roebuck:829036
- rubix:209A7248
- ean:3660338047923
- In stock: Next day delivery
- Shape:flat
- Length:150 mm
- Handle:with
£ 11.51 excl. VAT
/ Each
ROEBUCK ENGINEER FILE SET 250MM - HANDLED 5 PIECE SECOND CUT 880054
- Superseded Ref:6870456
- roebuck:880054
- rubix:209A7663
- ean:3660338335150
- In stock: Next day delivery
- Number of elements:5
£ 100.60 excl. VAT
/ Each
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 180 MM 6 PIECE SET 847770
- Superseded Ref:6870465
- roebuck:847770
- rubix:209A7847
- ean:3660338088766
- In stock: Next day delivery
- Number of elements:6
£ 65.39 excl. VAT
/ Each
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829051
- Superseded Ref:5063794
- roebuck:829051
- rubix:209A8495
- ean:3660338048159
- In stock: Next day delivery
- Shape:half-round
- Length:250 mm
- Handle:with
£ 20.77 excl. VAT
/ Each
ROEBUCK ENGINEERS FILE 300MM HAND SECOND 879934
- Superseded Ref:4972037
- roebuck:879934
- rubix:209A7592
- ean:3660338334122
- In stock: Next day delivery
- Shape:flat
- Length:300 mm
- Handle:without
£ 15.51 excl. VAT
/ Each
ROEBUCK ENGINEERS FILE 200MM HALF ROUND BASTARD 879967
- Superseded Ref:4972059
- roebuck:879967
- rubix:209A7554
- ean:3660338334429
- In stock: Next day delivery
- Shape:half-round
- Length:200 mm
- Handle:without
£ 11.29 excl. VAT
/ Each
ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829061
- Superseded Ref:5063793
- roebuck:829061
- rubix:209A8519
- ean:3660338048067
- In stock: Next day delivery
- Shape:round
- Length:250 mm
- Handle:with
£ 15.69 excl. VAT
/ Each
ROEBUCK RBK HANDLED ENGINEERS FILE 12 INCH FLAT BSTD 879911
- roebuck:879911
- rubix:209A7931
- ean:3660338333910
- In stock: Next day delivery
- Shape:flat
- Length:300 mm
- Handle:with
£ 21.45 excl. VAT
/ Each
ROEBUCK NEEDLE FILE 16CM DIAMOND SET 880050
- roebuck:880050
- rubix:209A8006
- ean:3660338335136
- In stock: Next day delivery
- Number of elements:6
£ 289.95 excl. VAT
/ Each
ROEBUCK HAND NEEDLE FILE 14CM CUT 2 880017
- Superseded Ref:4968925
- roebuck:880017
- rubix:209A8492
- ean:3660338334887
- Usually arrives within 14 working days
- Shape:flat
- Length:140 mm
- Handle:without
£ 9.37 excl. VAT
/ Each
ROEBUCK ENGINEERS FILE 200MM ROUND BASTARD 879954
- Superseded Ref:4972047
- roebuck:879954
- rubix:209A7571
- ean:3660338334306
- Usually arrives within 14 working days
- Shape:round
- Length:200 mm
- Handle:without
£ 7.04 excl. VAT
/ Each
ROEBUCK ENGINEERS FILE 6 INCH SQUARE SMOOTH 879987
- roebuck:879987
- rubix:209A7602
- ean:3660338334610
- Usually arrives within 14 working days
- Shape:square
- Length:150 mm
- Handle:without
£ 7.82 excl. VAT
/ Each
ROEBUCK ENGINEERS' THREE SQUARE FILE 8 INCH/200MM BASTARD CUT 879993
- roebuck:879993
- rubix:209A7534
- ean:3660338334665
- Usually arrives within 14 working days
- Shape:triangular
- Length:200 mm
- Handle:without
£ 9.60 excl. VAT
/ Each
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM BASTARD CUT 879943
- roebuck:879943
- rubix:209A7540
- ean:3660338334207
- Usually arrives within 14 working days
- Shape:flat
- Length:300 mm
- Handle:without
£ 15.87 excl. VAT
/ Each
ROEBUCK NEEDLE FILE 16CM HAND DIAMOND 880043
- roebuck:880043
- rubix:209A8001
- ean:3660338335075
- Usually arrives within 14 working days
- Shape:flat
- Length:160 mm
£ 88.63 excl. VAT
/ Each
ROEBUCK METAL SCRAPER HANDLE ONLY FOR SINGLE EDGE BLADES
- roebuck:5103030
- rubix:2521760
- ean:3660338482465
- In stock: Next day delivery
- Length:107.5 mm
£ 3.26 excl. VAT
/ Each
ROEBUCK TRIANGULAR SCRAPER 827992
- roebuck:827992
- rubix:209A8016
- ean:3660338047510
- Usually arrives within 14 working days
- Length:280 mm
£ 23.68 excl. VAT
/ Each
BAHCO 665 ERGO HEAVY DUTY PAINT SCRAPER WITH 2 COMPONENT HANDLE 60MM
- bahco:665
- rubix:80079200
- ean:7311518221607
- In stock: Next day delivery
- Shape:flat
- Length:65 mm
- Handle:with
£ 39.52 excl. VAT
/ Each
DRAPER 82667 50MM SCRAPER
- draper:82667
- rubix:80377355
- In stock: Next day delivery
- Shape:flat
- Length:50 mm
- Handle:with
£ 3.02 excl. VAT
/ Each
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 5 PIECE SET
- roebuck:6870455
- rubix:2525607
- In stock: Next day delivery
- Number of elements:5
£ 37.97 excl. VAT
/ Each
ROEBUCK FILE HANDLE WHITE WOOD 4 INCH
- roebuck:3940301
- rubix:011414
- In stock: Next day delivery
- Length:100 mm
£ 2.12 excl. VAT
/ Each
BAHCO 1-477-10-2-2 5X 10IN HANDLED FILES IN WALLET
- bahco:1-477-10-2-2
- rubix:016919
- ean:7311518201074
- In stock: Next day delivery
- Number of elements:5
£ 65.39 excl. VAT
/ Each
24 items of 365


























