References
Rexnord:7300030M
Rubix:256A0163
Manufacturer :10287744

Product details : REXNORD 7300030M OMEGA ELASTOMERIC COUPLING
Tightly coupled Omega elastomer elements
Rexnord E Series Hydrolytically Stable Urethane (HSU) Flexible Elements size(s) E4M close coupled style with metric capscrews and standard shoe coating in Hydrolytically Stable Urethane (HSU) material for elastomeric couplings.
Technical specifications
Attributes
| Size | e20m |
|---|---|
| Material | urethane (orange) |
| Max speed | 6600 rpm |
| Type | coupling component |
Show UNSPSC/ECL@SS
£ 302.92 excl. VAT
/ Each
£ 363.50 incl. VAT
- Usually arrives within 14 working days
