MECALINE 866383 F100H TYRE COUPLING HUB TYPE H
Hub for Tyre Coupling
See technical informationSee documentsReferences
Mecaline:866383
Rubix:45036006
EAN:3660338205224



Documents
Product details : MECALINE 866383 F100H TYRE COUPLING HUB TYPE H
Tyre coupling flange H Type, Half body can be combined with another F type or H type and matching tyre to produce the desired tyre coupling. Use Mecaline Coupling catalogue for selection process. F type means bush is installed from the inside of the hub, and H type means bush is installed from the outside of the hub. Tyre couplings can accommodate simultaneous misalignment in all planes without imposing undue loads on ajacent bearings.
F100 H Tyre Coupling hub
Strengths
GG25 Cast Iron
Applications
For transferring power through 2 shafts and to compensate mis-alignment
Technical specifications
Attributes
| Size | 100 |
|---|---|
| Material | steel |
| Min. temperature | -15 °C |
| Max. temperature | 70 °C |
| Outer diameter | 216 mm |
| Nominal torque | 505 N.m |
| Max speed | 2600 rpm |
| Angular offset | 4 ° |
| Type | h |
Show UNSPSC/ECL@SS
£ 77.87 excl. VAT
/ Each
£ 93.44 incl. VAT
- Usually arrives within 14 working days
