Hub for Tyre Coupling
Size | 140 |
---|---|
Material | steel |
Min. temperature | -15 °C |
Max. temperature | 70 °C |
Outer diameter | 311 mm |
Nominal torque | 1881 N.m |
Max speed | 1800 rpm |
Angular offset | 4 ° |
Radial offset | 3 mm |
Weight | 22.2 kg |
Type | f - internal |
In stock: Next day delivery