MECALINE 866375 F100F TYRE COUPLING HUB F TYPE
Hub for Tyre Coupling
See technical informationSee documentsReferences
Mecaline:866375
Rubix:45036005
EAN:3660338205156

Documents
Product details : MECALINE 866375 F100F TYRE COUPLING HUB F TYPE
Tyre coupling flange F Type, Half body can be combined with another F type or H type and matching tyre to produce the desired tyre coupling. Use Mecaline Coupling catalogue for selection process. F type means bush is installed from the inside of the hub, and H type means bush is installed from the outside of the hub. Tyre couplings can accommodate simultaneous misalignment in all planes without imposing undue loads on ajacent bearings.
F100 F tyre coupling hub
Strengths
GG25 Cast Iron
Applications
For transferring power through 2 shafts and to compensate mis-alignment
Technical specifications
Attributes
| Size | 100 |
|---|---|
| Material | steel |
| Min. temperature | -15 °C |
| Max. temperature | 70 °C |
| Outer diameter | 216 mm |
| Nominal torque | 505 N.m |
| Max speed | 2600 rpm |
| Angular offset | 4 ° |
| Type | f |
Show UNSPSC/ECL@SS
£ 176.84 excl. VAT
/ Each
£ 212.21 incl. VAT
- In stock: Next day delivery
