MECALINE 866333 HRC90H 1108 H TYPE HUB


HRC H type hub

References
mecaline:866333
rubix:247A3416
ean:3660338204784

Product details : MECALINE 866333 HRC90H 1108 H TYPE HUB


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC COUPLING HUB HRC90 EXT

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size90
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter85 mm
Nominal torque80 N.m
Weight0.705 kg
Typeh
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
  • In stock: Next day delivery