MECALINE 866349 HRC130B HRC HUB PILOT BORED


HRC Pilot bore Hub

References
mecaline:866349
rubix:200A3996
ean:3660338204920

Product details : MECALINE 866349 HRC130B HRC HUB PILOT BORED


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
PILOT-BORED HRC COUPLING HUB HRC130

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size130
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter130 mm
Nominal torque315 N.m
Weight3.919 kg
Typeb
Show UNSPSC/ECL@SS
£ 41.97 excl. VAT
/ Each
£ 50.36 incl. VAT
  • In stock: Next day delivery