MECALINE HRC 070F 1008 HRC70F HRC HUB F TYPE


HRC Rubber Element

References
mecaline:HRC-070F-1008
rubix:45035988
brand logo
brand logo
Technical specifications

Product details : MECALINE HRC 070F 1008 HRC70F HRC HUB F TYPE


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
HRC070 F TYPE HUB G25 CAST IRON

Strengths

Natural Rubber

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size70
Materialgg25 cast iron
Outer diameter69 mm
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
  • In stock: Next day delivery