References
Tegera:802-9
Rubix:386A1423
EAN:7340118393919
Product details : TEGERA 802 SYNTHETIC GLOVE 9 L
Our standard glove for ESD protection. Soft, smooth and highly breathable. 13 gg fibre to ensure all-day comfort. PU palm-dipped for maximum grip. Made of flexible materials for dexterity and fingertip sensitivity.
Made of flexible materials for dexterity and fingertip sensitivity. PU palm-dipped.
Strengths
ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD)
Applications
Assembly, Electronics work, Inspection work, Installation work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Abrasion resistance level | 3 |
| Main material | polyester |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Usually arrives within 14 working days

