Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 9
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 9
HyFlex 11601
References
ansell:
11-601-09
rubix:
4508952
manufacturer :
11601090
ean:
0076490489588
Technical specifications
Size
9
Coating
polyurethane
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 9
Ansell’s HyFlex 11-601 industrial glove it is designed for light and delicate applications in dry environments that require high levels of dexterity
They offer comfortable and exact handling of small objects
Right balance between dexterity and sensitivity for delicate handling.
Strengths
Stretch nylon liner and polyurethane coating offer tactile sensitivity
Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
Offered in white (HyFlex 11-600) for dirt sensitive application or in black for environments that present some level of dirt
Applications
Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing
Technical specifications
Attributes
Logistic Weight
30
g
Size
9
Coating
polyurethane
Abrasion resistance level
3
Main material
nylon
Material
nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.63
excl. VAT
/
Each
£
3.16
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 11-601 HYFLEX 3121A PU COATED GLOVES GRY/BLK SIZE 6
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 10/XL
GISS 6021 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 11
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 7/S
GISS 6027 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 7
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 9/L
TEGERA 8801R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 805 SYNTHETIC GLOVE 11 2XL
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 7/S
UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 9/L
TEGERA 802 SYNTHETIC GLOVE 6 XS
GISS 839979 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 10
TEGERA 105 LEATHER GLOVE 8 M
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 9/L
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 7