TEGERA 811 SYNTHETIC GLOVE 10 XL

ESD gloves 811 TEGERA®

See technical informationSee documents

References

Tegera:811-10
Rubix:257A8801
EAN:7392626016569
brand logo
brand logo

Technical specifications

Size10
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : TEGERA 811 SYNTHETIC GLOVE 10 XL


A soft, supple and airy glove for work where ESD protection is required. Palm dipped with PU gives really good precision and good grip. Knitted with 15 gg in thin and comfortable materials for comfortable use all day. Integrated size marking through the color of the cuff.
A glove for work where ESD protection is required. Palm dipped with PU provides precision.

Strengths

ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin

Applications

PIM_TEAM
brand logo

Technical specifications


Attributes
Logistic Weight38,9 g
Size10
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialnylon
ESDyes
Food contactno
Usage environmentdry
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • Usually arrives within 14 working days

Size