TEGERA 810 SYNTHETIC GLOVE 8 M

ESD gloves 810 TEGERA®

See technical informationSee documents

References

Tegera:810-8
Rubix:386A1464
EAN:7392626007963
brand logo

Technical specifications

Size8
Coating of the glovespolyurethane
Abrasion resistance level1
See all Specifications

Documents

Product details : TEGERA 810 SYNTHETIC GLOVE 8 M


Have you tried the TEGERA 801? Then you will like the thinner TEGERA 810 even better. A glove for work that requires ESD protection and good precision. Fingertip dipped with PU. 15 gg knitting makes it soft, flexible, and airy - you can easily wear the glove all day. You can find the right size by the color of the cuff.
A glove for work that requires ESD protection and good precision. Soft and flexible all day.

Strengths

ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin

Applications

PIM_TEAM

Technical specifications


Attributes
Logistic Weight27,9 g
Size8
Coating of the glovespolyurethane
Abrasion resistance level1
Main materialnylon
ESDyes
£ 6.22 excl. VAT
/ Each
£ 7.46 incl. VAT
  • Usually arrives within 14 working days

Size