• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SCHNEIDER L.P DOWN ZBY2308

SCHNEIDER L.P DOWN ZBY2308

Down

See technical information

References

Schneider Electric:ZBY2308
Rubix:153A1012
EAN:3389110839982
brand logo
brand logo

Technical specifications

Typeschneider l.p down zby2308

Product details : SCHNEIDER L.P DOWN ZBY2308


Technical specifications


Attributes
Typeschneider l.p down zby2308
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

HAGER LTD KLDS12 12W LIGHTING MARSHALING BOXCENTAUR PVC MT 5-5W CMT 5 EQUAL TEECENTAUR PVC CMT 0SA 16MMX10MM MINI TRUNKING (L)3 M X (W)16 MM X (D)10CENTAUR PVC DIV 42W 50MM DIVIDER WHITE (L)3 M X (D)50 MM 3MSCHNEIDER XACB9212 PUSHBUTTON HEAD BOOTEDLEGRAND 36494 CABSTOP GLAND PLATE 300X200CENTAUR PVC CSC 25B 25MM STRAIGHT COUPLING BLACK (DIA)25 MMSCHNEIDER ZCE02 ROLLER STEEL PLUNGERIDEAL INDUSTRIES NETWORKS DIVISION 30-088 6 PORT IN-SURE PUSH-IN (STACCENTAUR PVC MEC 2W 25MMX16MM END CAPCENTAUR PVC AIC 4 INTERNAL ANGLECENTAUR PVC 20 CRB 4W 20MM ANGLE 2 WAY BOX WHITE (DIA)20 MMCENTAUR PVC AFA 4 FLAT ANGLEGREENBROOK ELECTRICAL ASCAN SMOKE CANISTERHARTING SOCKET MOUNTING HARTING-09300240301
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap