DEB STOKO HAIR AND BODY WASH CARTRIDGE 1L
Estesol® Hair & Body 1L
See technical informationSee documentsReferences
Deb Skin Care (SC Johnson):HAB1L
Rubix:2013550
Documents
Product details : DEB STOKO HAIR AND BODY WASH CARTRIDGE 1L
Estesol® Hair & Body is a pleasantly fragranced shower gel to remove general workplace dirt and grime.
“Rainforest” fragrance -Universally acceptable, refreshing and invigorating fragrance with no lingering scent.
EU Ecolabel Certified -The product is certified to have a reduced environmental impact through its life cycle, from extraction of raw materials through to its production, use and disposal. Contains a mild, yet effective blend of cleansing agents -Suitable for frequent use on hair and body to remove general workplace dirt and grime.
Contains skin moisturisers -To help prevent drying and leave the skin feeling smooth after use.
“Rainforest” fragrance -Universally acceptable, refreshing and invigorating fragrance with no lingering scent.
EU Ecolabel Certified -The product is certified to have a reduced environmental impact through its life cycle, from extraction of raw materials through to its production, use and disposal. Contains a mild, yet effective blend of cleansing agents -Suitable for frequent use on hair and body to remove general workplace dirt and grime.
Contains skin moisturisers -To help prevent drying and leave the skin feeling smooth after use.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- In stock: Next day delivery

