References
Bott:62510017.19V
Rubix:217A6873

Product details : BOTT 62510017.19V EUROBOX-5 600 X 400 X 220H
Eurobin. Heavy duty plastic storage bin with modular, stackable design, Optional lid available. Colour: Anthracite grey. WxDxH: 600x400x220mm
Technical specifications
Attributes
| Length | 600 mm |
|---|---|
| Width | 400 mm |
| Height | 220 mm |
Show UNSPSC/ECL@SS
£ 26.73 excl. VAT
/ Each
£ 32.08 incl. VAT
- Delivery usually within ( 16 ) days