FACOM EV.210 SPLINE BIT
EV.2 - Series 2 standard bits for XZN multi-tooth screw
See technical informationReferences
Facom:EV.210
Rubix:4518316
EAN:3148510257402



Product details : FACOM EV.210 SPLINE BIT
EV.2 - Series 2 standard bits for XZN multi-tooth screw
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x10x10 mm |
| Package weight | 15 g |
| Length | 32 mm |
| Imprint size | m10 |
| Imprint | xzn |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
- Delivery usually within ( 14 ) days
