References
Danfoss:032U1251
Rubix:126A9905
Manufacturer :032U1251
EAN:5702423015740

Documents
Product details : DANFOSS SOLENOID VALVE DANF-032U1251
EV220B 6-22 is a direct servo-controlled 2/2-way solenoid valve program with connections from 1/4 to 1. This program is especially suitable for applications in the OEM sector, which require a robust solution with low flow rates. 2/2-way # servo-controlled # DN 6-dn 22 # Valve body in brass or DZR (dezincification-free) brass # NC (powerless closed) and NO (powerless open) versions # ISO 228/1 or NPT threaded connection (EVSI and EVSI-u)
Technical specifications
Attributes
| Logistic Weight | 293 g |
|---|---|
| Type | solenoid valve |
| Max. service pressure | 20 bar |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 75.66 excl. VAT
/ Each
£ 90.79 incl. VAT
- Usually arrives within 14 working days
