References
SMC:AW20-F02C-B
Rubix:120A2981
Manufacturer :AW20-F02C-B

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Product details : SMC AW20-F02C-B FILTER REGULATOR
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
•Modular type filter regulator.
•Transparent bowl guard.
•Available with built-in backflow mechanism.
•Rc, G(PF) or NPT threads.
Made to Order 1: None
Body Size: 20
Backflow Function: None
Thread: F (G)
Port: 02 (1/4)
Option: C (Float Type Auto Drain [N.C.])
Semi-standard 1: Standard
Semi-standard 2: Standard
Made to Order 2: None
•Transparent bowl guard.
•Available with built-in backflow mechanism.
•Rc, G(PF) or NPT threads.
Made to Order 1: None
Body Size: 20
Backflow Function: None
Thread: F (G)
Port: 02 (1/4)
Option: C (Float Type Auto Drain [N.C.])
Semi-standard 1: Standard
Semi-standard 2: Standard
Made to Order 2: None
Technical specifications
Attributes
| Logistic Weight | 215 g |
|---|---|
| Material | polycarbonate bowl |
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 500 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Delivery usually within ( 4 ) days