FESTO 162722 FILTER REGULATOR LFR-1/2-D-5M-MIDI
Filter regulator LFR
See technical informationSee documentsReferences
Festo:LFR-1/2-D-5M-MIDI
Rubix:119A6088
Manufacturer :162722
EAN:4052568012724

Technical specifications
| Material | zinc die-cast |
|---|---|
| Connection 1 | 1/2 |
| Filter fineness | 5 µm |
Documents
Product details : FESTO 162722 FILTER REGULATOR LFR-1/2-D-5M-MIDI
Filter regulator with metal bowl guard and pressure gauge, Degree of filtration 5 µm.
Strengths
- Sturdy thanks to full metal design
- High corrosion resistance (corrosion resistance class CRC 3 to Festo standard 940 070) and chemical resistance
- Ambient temperature -40 ... +80 °C
- Resistant to UV radiation and corrosive environments
- With or without pressure gauge
- Reliable manual drain
- Energy efficient: excellent leakage values
- Attractive price
- To EU Explosion Protection Directive (ATEX)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 349x68x99 mm |
|---|---|
| Logistic Weight | 1255,5 g |
| Material | zinc die-cast |
| Connection 1 | 1/2 |
| Filter fineness | 5 µm |
| Volume flow rate | 2600 l/min |
Show UNSPSC/ECL@SS
£ 269.68 excl. VAT
/ Each
£ 323.62 incl. VAT
- Delivery date on request
Contact a branch