NORGREN F64H-4GD-AD0 OIL REMOVAL FILTER OLYMPIAN
Olympian Plus high flow oil removal filter
See technical informationSee documentsReferences
IMI Norgren:F64H-4GD-AD0
Rubix:45028181
Manufacturer :F64H-4GD-AD0


Technical specifications
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : NORGREN F64H-4GD-AD0 OIL REMOVAL FILTER OLYMPIAN
High-performance compressed air filter G1/2
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | zinc alloy |
| Min. temperature | -20 °C |
| Max. temperature | 65 °C |
Show UNSPSC/ECL@SS
£ 689.35 excl. VAT
/ Each
£ 827.22 incl. VAT
- Usually arrives within 14 working days