ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 38MM 846269
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846269
Rubix:209A7417
EAN:3660338082733
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 38MM 846269
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 38 mm |
|---|---|
| Length | 215 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 95.68 excl. VAT
/ Each
£ 114.82 incl. VAT
- Usually arrives within 14 working days

