References
Facom:49.17SR
Rubix:155A6178
EAN:3148518641838



Product details : FACOM 17MM IMPACT WRENCH 49.17SR
Technical specifications
Attributes
| Logistic Weight | 153 g |
|---|---|
| Packaged dimensions (D x W x H) | 127x41x12 mm |
| Package weight | 153 g |
| Opening | 17 mm |
| Length | 125 mm |
Show UNSPSC/ECL@SS
£ 73.92 excl. VAT
/ Each
£ 88.70 incl. VAT
- Delivery usually within ( 14 ) days
