Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 19MM 846044
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 19MM 846044
Bi-hex spark resistant hammer wrench
References
roebuck:
846044
rubix:
209A7936
ean:
3660338082399
Technical specifications
Opening
19
mm
Length
165
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 19MM 846044
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
19
mm
Length
165
mm
Material
bronze aluminium
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.59
excl. VAT
/
Each
£
60.71
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
BAHCO NS002-14 NS COMBINATION WRENCH AL-BR 14MM
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 17MM 846043
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 27MM 846047
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 32MM 846049
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 36MM 846268
BAHCO B199.070.125 INSULATED NUT DRIVER 7.0X125
FACOM COMBINATION WRENCH 440.32SR
FACOM 36MM IMPACT WRENCH 49.36SR
FACOM 25MM COMBINATION WRENCH 440.25SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 50MM 846274
BAHCO NS002-24 NS COMBI WRENCH AL-BR 24MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 23MM 846029
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 16MM 846022
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 26MM 846032
FACOM 36MM SLOGGING WRENCH 50.36SR