References
Viper:302000529
Rubix:80373445
EAN:4005337021090

Product details : NILFISK 302000529 EXTEN TUBE D36 2X505MM ST/CR
Technical specifications
Attributes
| Type | extension tube |
|---|---|
| For model | m-class;h-class;attix 50;ivb 5 wet;107401131 - ivb 5 wet-15 230/1/50 eu;maxxi ii 35 107405175 - maxxi ii 35 wd 220-240v/50-60 uk;maxxi ii 55 107405177 - maxxi ii 55-2 wd 220-240v/50-60 u;maxxi ii 75 107405178 - maxxi ii 75-2 wd 220-240v/50-60 uk;aero 26;aero 21;attix 5 107407209 - attix 560-21 xc 230/50 dk;attix 30;attix 7;attix 33;attix 33 m-h;attix 44 2m;107412194 - attix 44-2m ic 110-120v 50/60hz gb;attix 40;aero 26 m/h;attix 3;attix 7 ed;302001694 - attix 763-21 ed 230/1/50 eu;attix 965-21 sd xc;302002902 - attix 965-21 sd xc 230/1/50 eu;attix 965 h/m sd xc;302002903 - attix 965-0h/m sd xc 230/1/50 eu;attix 961-01 |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- Usually arrives within 14 working days