• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(109)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Professional vacuum and wet vacuum cleaners
  5. Parts and accessories dry/wet vacuum cleaner
  6. Accessories dry/wet vacuum cleaners
  7. 302000658 FILTER

302000658 FILTER

Filter Element

See technical information

References

Viper:302000658
Rubix:80018641
EAN:4005337690135
brand logo
brand logo

Technical specifications

Typefilter element

Product details : 302000658 FILTER


Technical specifications


Attributes
Typefilter element
Show UNSPSC/ECL@SS
£ 262.22 excl. VAT
/ Each
£ 314.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KARCHER 6.903-403.0 6.903.403.0 CREVICE TOOLKARCHER 69002750 SUCTION TUBE6.906-511.0 COMBI NOZZLE DN35KARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PROKARCHER 5.031-718.0 ELBOW - NT45-1 TACT HOOVER PRONILFISK FLOORNOZZLEVACUUM 302002798NILFISK 5146 BRUSH NOZZLE 36 X 70DRAPER 75442 20L 1500W SHAMPOO 3 IN 1 VACNILFISK MOTOR 240V MP12112153DRAPER EXPERT 35883 VACUUM KIT 4 BARNILFISK 107409976 D32X3500 HOSEKARCHER 2.889-129.0 FLOOR TOOL BASALT GREY PACKAGED NW35KARCHER 6.905-817.0 CREVICE NOZZLE DN40NILFISK Z7 21030 SUCKER RUBBER MM120 GREYKARCHER 2.889-170.0 ELBOW PACKAGED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap