References
Kärcher:6.906-511.0
Rubix:234A1228
Manufacturer :6.906-511.0
EAN:4039784009240



Product details : 6.906-511.0 COMBI NOZZLE DN35
Karcher suction nozzle 6.906511.0
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x340x75 mm |
|---|---|
| Logistic Weight | 498 g |
| Type | 6.906-511.0 combi nozzle dn35 |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 64.69 excl. VAT
/ Each
£ 77.63 incl. VAT
- Usually arrives within 14 working days
