PRAMET PCLNL 2020 K 12 EXTERNAL TURNING TOOL 6756933
External Toolholder, P style Clamping
See technical informationReferences
Pramet:PCLNL 2020 K 12
Rubix:2532426
Manufacturer :6756933
EAN:3603602922991

Product details : PRAMET PCLNL 2020 K 12 EXTERNAL TURNING TOOL 6756933
P style Lever Lock external turning tool, 20mm square shank, right hand 95° approach, to hold inserts CNGA, CNGG, CNMA, CNMG and CNMM 1204..
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 81.92 excl. VAT
/ Each
£ 98.30 incl. VAT
- Usually arrives within 14 working days