MARKAL 85700 NO.111 HOLDER FOR HOT SURFACE MARKERS
Extra-Long Metal Holder For Hot Surface Paint Crayons
See technical informationReferences
Markal:85700
Rubix:4539270
EAN:0048615972527



Product details : MARKAL 85700 NO.111 HOLDER FOR HOT SURFACE MARKERS
The extra-long design and reliable metal holder aides hot surface marking from safer distances
Strengths
The longest metal holder for hot surface marking Durable, push-button metal holder is easy to use, even with heavy-duty gloves
Applications
Steel mills and warehouses, Forge and casting foundries, Heat-treating industry, Metal fabrication, Metal production
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Length | 280 mm |
| Type of marking | non-permanent |
| Type | holder |
Show UNSPSC/ECL@SS
£ 58.13 excl. VAT
/ Each
£ 69.76 incl. VAT
- Usually arrives within 14 working days
