MARKAL 96010 WHITE CHINA PENCIL (BOX OF 12)
Paper-wrapped marker, grease pencil
See technical informationReferences
Markal:096010
Rubix:80091705
Manufacturer :96010
EAN:0048615961330
Product details : MARKAL 96010 WHITE CHINA PENCIL (BOX OF 12)
The paper-wrapped grease pencil is a smooth-writing, economical marker for marking almost any surface.
Strengths
Low-cost, general purpose marker for smooth writing on most surfacesMoisture-resistant marker, can be used effectively in most climatesNo sharpening required; pull string and unwrap paperHigh-visibility colors for instant identification
Applications
Glass industryAutomotive and other transportationMetal fabricationQuality controlConstruction
Technical specifications
Attributes
| Colour | white |
|---|---|
| Length | 170 mm |
| Type of marking | permanent |
Show UNSPSC/ECL@SS
£ 17.74 excl. VAT
/ Each
£ 21.29 incl. VAT
- Delivery usually within ( 3 ) days


