MARKAL 96012 RED CHINA PENCIL (BOX OF 12)


Paper-wrapped marker, grease pencil

References
markal:96012
rubix:80091704
ean:0048615960128
brand logo
brand logo
Technical specifications
ColourRed
Length170 mm
Type of markingPermanent
See all Specifications

Product details : MARKAL 96012 RED CHINA PENCIL (BOX OF 12)


The paper-wrapped grease pencil is a smooth-writing, economical marker for marking almost any surface.

Strengths

Low-cost, general purpose marker for smooth writing on most surfacesMoisture-resistant marker, can be used effectively in most climatesNo sharpening required; pull string and unwrap paperHigh-visibility colors for instant identification

Applications

Glass industryAutomotive and other transportationMetal fabricationQuality controlConstruction

Technical specifications


Attributes
Package weight0,12 g
ColourRed
Length170 mm
Type of markingPermanent
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
  • Usually arrives within 14 working days