SPARTEX 787625 PENCIL LENGTH MM 240

Pencil

See technical informationSee documents
References
Spartex:787625
Rubix:217A3636
EAN:3660338042003
Pencil Length mm 240
Technical specifications
Colourwhite
Length240 mm
Type of markingnon-permanent
See all Specifications
Documents

Product details : SPARTEX 787625 PENCIL LENGTH MM 240


2 versions are available: .
-Carpenter's version for a common use. .
-Multi-media version for general use, ideal for smooth surfaces (glass, metal and plastic).

Strengths

Ideal for smooth surfaces (metal, plastic, glass)

Technical specifications


Attributes
Colourwhite
Length240 mm
Type of markingnon-permanent
Typepencil
Show UNSPSC/ECL@SS
£ 1.27 excl. VAT
/ Each
£ 1.52 incl. VAT
  • In stock: Next day delivery