TESA 04970 DOUBLE SIDED FILM TAPE 50MX50MM WHITE
225µm double sided white PVC film tape
See technical informationSee documentsReferences
Tesa:4970 50M 50MM WHITE
Rubix:240A6823
Manufacturer :04970-00154-00
EAN:4005800173004

Documents
Product details : TESA 04970 DOUBLE SIDED FILM TAPE 50MX50MM WHITE
tesa® 4970 is a thick white double-sided self-adhesive tape consisting of a PVC-film backing and a tackified acrylic adhesive.
tesa® 4970 Double sided Filmic Tape with High Adhesion / High Tack / Excellent Adhesion / Plasticizer Resistance / Suitable for Long-term Application / Mounting Tape
Strengths
- Excellent combination of high tack and immediate adhesion
- High coating weight for good bonding performance on rough or dusty surfaces
- Full suitability for longterm applications
Applications
- Mounting of plastic and wooden trims
- Mounting of decorative POS materials and displays
- Mounting of signs and scales
Technical specifications
Attributes
| Logistic Weight | 22621,09 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | tackified acrylic |
| Thickness | 0.225 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 56.57 excl. VAT
/ Each
£ 67.88 incl. VAT
- Usually arrives within 14 working days
Width
50 mm
