References
Tesa:62510 50M 19MM WHITE
Rubix:269A3638
Manufacturer :62510-00016-00
EAN:4042448245281


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | pe foam (backing), tackified acrylic (adhesive) |
Product details : TESA 62510 DOUBLE SIDED PE FOAM TAPE 50MX19MM WHITE
tesa® 62510 is a double sided PE foam tape for mounting applications. It consists of a highly conformable PE foam backing and a tackified acrylic adhesive.
Product benefits:
* High ultimate adhesion level for a reliable bonding performance
* Fully outdoor suitable: UV, water and ageing resistant
* Conformable PE foam core with high inner strength
* Suitable for automatic and manual module assembly
* Easy solar module assembly due to a high foam compression rate
Product benefits:
* High ultimate adhesion level for a reliable bonding performance
* Fully outdoor suitable: UV, water and ageing resistant
* Conformable PE foam core with high inner strength
* Suitable for automatic and manual module assembly
* Easy solar module assembly due to a high foam compression rate
Applications
* General mounting applications
* Mounting of trims and profiles
* Solar module frames
* Mounting of trims and profiles
* Solar module frames
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 50 m |
| Material | pe foam (backing), tackified acrylic (adhesive) |
| Thickness | 1 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
- Usually arrives within 14 working days