References
Tesa:60632 50M 50MM ALUMINIUM
Rubix:269A3625
Manufacturer :60632-00000-00
EAN:4042448476142


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium foil (backing), acrylic (adhesive), paper (liner) |
Product details : TESA 60632 ALUMINUM TAPE 50MX50MM SILVER
tesa® 60632 is a conformable aluminum tape based on a 30 µm (1.2 mil) aluminum foil, a transparent acrylic adhesive and a white, single-sided siliconized, 85µm thick paper liner
Features:
* Conformable to curved surfaces
* Easily removable liner
* Suitable for permanent applications
* Barrier against moisture, gases and vapors
* Electrically and thermally conductive
* Aging resistant
* Heat and light reflective
* Flame retardant according to DIN 4102, class B1
* Flame retardant according to the requirements in UL 510A
Features:
* Conformable to curved surfaces
* Easily removable liner
* Suitable for permanent applications
* Barrier against moisture, gases and vapors
* Electrically and thermally conductive
* Aging resistant
* Heat and light reflective
* Flame retardant according to DIN 4102, class B1
* Flame retardant according to the requirements in UL 510A
Applications
* Mounting of refrigerator coils in appliance industry
* Joining and sealing of thermal insulation and ducts
* To make substrates electrically and thermally conductive
* To reflect heat radiation
* Joining and sealing of thermal insulation and ducts
* To make substrates electrically and thermally conductive
* To reflect heat radiation
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium foil (backing), acrylic (adhesive), paper (liner) |
| Thickness | 0.065 mm |
| Colour | grey |
| Tape type | sealing tape |
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
- Usually arrives within 14 working days