SMC EXW1-BECAC COMPACT WIRELESS BASE
EXW1, Compact Type, Wireless System, Base unit
See technical informationSee documentsReferences
SMC:EXW1-BECAC
Rubix:393A1208
Manufacturer :EXW1-BECAC

Documents
Product details : SMC EXW1-BECAC COMPACT WIRELESS BASE
Wireless serial transmission system for input/output
Compatible protocols: EtherNet/IPTM, PROFINET, CC-Link, EtherCAT, IO-Link
Up to 127 remotes per base
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Strengths
Wireless serial transmission system for input/output
Compatible protocols: EtherCAT, EtherNet/IP, PROFINET
Communication distance: up to 100 m
Up to IP67 enclosure compliant.
Technical specifications
Attributes
| Threading diameter (inch) | 0.157 '' |
|---|---|
| Connection 1 | m4 |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 550.95 excl. VAT
/ Each
£ 661.14 incl. VAT
- Usually arrives within 14 working days