FESTO 564115 FILTER REGULATOR MS9-LFR-G-D6-CUV-AG-BAR&
Filter regulator
See technical informationSee documentsReferences
Festo:MS9-LFR-G-D6-CUV-AG-BAR-AS
Rubix:216A8627
Manufacturer :564115
EAN:4052568211462
Documents
Product details : FESTO 564115 FILTER REGULATOR MS9-LFR-G-D6-CUV-AG-BAR&
Filter regulator MS9-LFR-G-D6-CUV-AG-BAR-AS Maximum output pressure 7 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 3540 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | aluminum die casting |
| Design size | 9 |
| Filter fineness | 5 µm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 297.83 excl. VAT
/ Each
£ 357.40 incl. VAT
- Delivery usually within ( 6 ) days
