FESTO 185728 SERVICE UNIT LFR-1/2-D-MIDI-KB-A


LFR service unit combination

References
festo:LFR-1/2-D-MIDI-KB-A
rubix:124A2492
manufacturer :185728
ean:4052568144890
LFR-1/2-D-MIDI-KB-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 185728 SERVICE UNIT LFR-1/2-D-MIDI-KB-A


Service unit combination LFR-1/2-D-MIDI-KB-A consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2250 g
Threading diameter (inch)1/2 ''
MaterialZinc die cast
Volume flow rate2920 l/min
Design size0
Show UNSPSC/ECL@SS
£ 425.85 excl. VAT
/ Each
£ 511.02 incl. VAT
  • Delivery usually within ( 11 ) days