Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 13009 FLAT CYLINDER EZH-1,5/6,5-10
FESTO 13009 FLAT CYLINDER EZH-1,5/6,5-10
EZH flat cylinder
References
festo:
EZH-1,5/6,5-10
rubix:
108A2393
manufacturer :
13009
ean:
4052568065928
Technical specifications
Type
Flat cylinder EZH
Cylinder diameter
1.5
mm
Cylinder stroke
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 13009 FLAT CYLINDER EZH-1,5/6,5-10
Flat cylinder EZH-1,5/6,5-10 Non-rotating Stroke=10 mm, Piston diameter=(* 3 mm, * Equivalent diameter), Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
Logistic Weight
3,54
g
Type
Flat cylinder EZH
Cylinder diameter
1.5
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.42
excl. VAT
/
Each
£
67.70
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
FESTO 4833273 COMPACT CYLINDER
SMC CDQ2KB20-45DZ COMPACT CYLINDER
SMC CDQ2WB40TF-20DZ AIR CYLINDER
SMC MLGPM63TF-100Z-F COMPACT GUIDE CYLINDER WITH LOCK
SMC MGPL100TF-75AZ COMPACT GUIDE CYLINDER AIR CUSHION
SMC CQMB32TF-25 GUIDE ROD TYPE COMPACT CYLINDER
SMC MGPA20TF-20Z COMPACT GUIDE CYLINDER
SMC CDQ2B200TF-50DCZ COMPACT CYLINDER
SMC MLGPM100TF-75Z-B COMPACT GUIDE CYLINDER WITH LOCK
SMC C85N10-50C AIR CYLINDER
SMC CD55B50-25 AIR CYLINDER
FESTO 554292 COMPACT CYLINDER ADNGF-100-50-P-A
SMC C55B63-150M ISO 21287 CYLINDER
SMC CDQ2WB63TF-50DCZ COMPACT CYLINDER
AVENTICS 0822398005