References
Sandvik Coromant:415-025A20-07H
Rubix:318A5296
Manufacturer :7082527
EAN:7323221196233

Product details : SANDVIK 415-025A20-07H MILLCUTTER SIDE&FACEMILLS 7082527
CoroMill® 415 Face Milling Cutter
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Z | 4.5 mm |
| Tail diameter | 20 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 200 mm |
Show UNSPSC/ECL@SS
£ 483.46 excl. VAT
/ Each
£ 580.15 incl. VAT
- Usually arrives within 14 working days
