R590040HA0611M-SVIK COROMILL CENTU
90-degree shoulder milling cutter CoroMill® Century
See technical informationReferences
Sandvik Coromant:R590-040HA06-11M
Rubix:1037295
Manufacturer :5746682
EAN:11538752



Product details : R590040HA0611M-SVIK COROMILL CENTU
90-degree shoulder milling cutter CoroMill® Century
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 63 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 71 mm |
| Tail | hsk -a/c -size 63 |
Show UNSPSC/ECL@SS
£ 764.66 excl. VAT
/ Each
£ 917.59 incl. VAT
- Usually arrives within 14 working days
