CUTLINE SHELL FACE MILL 45DEG FRS45SP 06313 832631
Shell face mill 45° frs45sp
See technical informationSee documentsReferences
GISS Cutline:832631
Rubix:832631
EAN:3660338053535
Documents
Product details : CUTLINE SHELL FACE MILL 45DEG FRS45SP 06313 832631
With watering
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Z | 5 mm |
| Type of tool tip attachment | frs45sp 063 13 |
Show UNSPSC/ECL@SS
£ 322.08 excl. VAT
/ Each
£ 386.50 incl. VAT
- Usually arrives within 14 working days


