References
Sandvik Coromant:MH20-R044Q16-08H
Rubix:318A2993
Manufacturer :8352806
EAN:7323227198309

Product details : SANDVIK MH20-R044Q16-08H MILLCUTTER SIDE&FACEMILLS 8352806
CoroMill® MH20 face milling cutter
Technical specifications
Attributes
| Diameter | 44 mm |
|---|---|
| Z | 5 mm |
| Tail diameter | 16 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 40 mm |
Show UNSPSC/ECL@SS
£ 577.21 excl. VAT
/ Each
£ 692.65 incl. VAT
- Usually arrives within 14 working days
