References
Sandvik Coromant:725-125Q40-21M
Rubix:317A5257
Manufacturer :6702298

Product details : SANDVIK 725-125Q40-21M MILLCUTTER SIDE&FACEMILLS 6702298
CoroMill® 745 face milling cutter
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 40 mm |
| Internal cooling | yes |
| Total length | 63 mm |
Show UNSPSC/ECL@SS
£ 1,674.87 excl. VAT
/ Each
£ 2,009.84 incl. VAT
- Usually arrives within 14 working days
