References
Sandvik Coromant:725-080Q27-21M
Rubix:317A7059
Manufacturer :6702289

Product details : SANDVIK 725-080Q27-21M MILLCUTTER SIDE&FACEMILLS 6702289
CoroMill® 745 face milling cutter
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 6 mm |
| Tail diameter | 27 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 1,080.40 excl. VAT
/ Each
£ 1,296.48 incl. VAT
- Usually arrives within 14 working days
