References
Pramet:32A5R034A32-SAD11E-C
Rubix:2533593
EAN:3603602955616

Documents
Product details : PRAMET 32A5R034A32-SAD11E-C Milling Cutter
Shoulder mill with positve/negative geometry which utilises 5 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 32mm with 90° approach angle and 32mm parallel shank according to DIN 1835A, 34mm functional and 195mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 195 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 378.08 excl. VAT
/ Each
£ 453.70 incl. VAT
- Usually arrives within 14 working days