SANDVIK RA245-102R38-12H MILLCUTTER SIDE&FACEMILLS 5740046
Face milling cutter CoroMill® 245
See technical informationReferences
Sandvik Coromant:RA245-102R38-12H
Rubix:317A6299
Manufacturer :5740046



Product details : SANDVIK RA245-102R38-12H MILLCUTTER SIDE&FACEMILLS 5740046
Face milling cutter CoroMill® 245
Technical specifications
Attributes
| Diameter | 101.6 mm |
|---|---|
| Z | 10 mm |
| Tail diameter | 38.1 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor - iso 6462 - b (cutter retaining screw) - inch: 1 1/2 |
Show UNSPSC/ECL@SS
£ 1,230.86 excl. VAT
/ Each
£ 1,477.03 incl. VAT
- Usually arrives within 14 working days
