References
Pramet:25A4R040A25-SAD11E-C
Rubix:2591711

Documents
Product details : PRAMET 25A4R040A25-SAD11E-C END MILL 7049093
Shoulder mill with positve/negative geometry which utilises 4 off ADMX 11T3.. or ADEX 11T3.. single-sided inserts, cutting diameter 25mm with 90° approach angle and 25mm parallel shank according to DIN 1835A, 40mm functional and 250mm overall length, through coolant for copy milling, shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 9.0mm
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Tail diameter | 25 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 250 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 290.24 excl. VAT
/ Each
£ 348.29 incl. VAT
- Usually arrives within 14 working days