References
Sandvik Coromant:R300-32T16-08H
Rubix:1044980
Manufacturer :5744633



Product details : R30032T1608H-SVIK T-MAX ENDMILL
Face milling cutter CoroMill® 300
Technical specifications
Attributes
| Diameter | 24 mm |
|---|---|
| Z | 5 mm |
| Tail diameter | 28.8 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 45 mm |
| Tail | threaded coupling (mssc) -size m16 |
Show UNSPSC/ECL@SS
£ 567.33 excl. VAT
/ Each
£ 680.80 incl. VAT
- Usually arrives within 14 working days
